4 in. Hub Cast Iron Cleanout
55000 Series 4 in. Hub Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Collection:
- 55000 Series
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Diameter:
- 7-1/2 in
- Drain Base Height:
- 4-1/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 7-1/2 in
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Outlet Type:
- Hub
- Plug Included:
- Yes
- Product Type:
- Cleanout