Print

DESCRIPTION

Josam Company 4 in. No-Hub Cast Iron Ferrule with Plug

J58904Z

Manufacturer Part #: 58904-Z

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 4 in

    J58904Z 

    Manufacturer Part #: 58904-Z

  • 6 in

    J58906Z 

    Manufacturer Part #: 58906-Z

SPECIFICATIONS

Clean Bagged
No
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 2
4 in
Fitting Type
Straight