Josam Company
Hydrasan® 71050 Series 10 in. Wall Hydrant with Breaker
Part #J7105010 | Item #220425
Call for Pricing
EACH
Length:
Product Details
Documents
Specifications
Collection: Hydrasan® 71050 Series
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
End Connection 1: FNPT
End Connection 2: MNPT
End Connections: FNPT x MNPT
Length: 10 in
Material: Nikaloy
UL Listed: No
Valve Operator: Key
Valve Size: 1 in x 3/4 in
Entire Collection
-
Call for Pricing