DESCRIPTION

  • Double vertical on-stack with 2" no-hub vent, adjustable carrier bodies, invertible for siphon jet or blowout closets, ABS extensions with integral test caps, pylon feet, anchor foot, plated hardware, and neoprene fixture gaskets
  • For use with siphon jet or blowout closets in piping systems where back-to-back adjustable fitting with vertical flow is desired

Josam Double Vertical Adjustable Carrier

J12724

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
No Hub
Fitting Size 1
4 in
Material
Cast Iron
Size
4 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday