DESCRIPTION

  • Kleenatron II Leveleze floor cleanout, internal ABS cleanout plug, adjustable cast iron housing with special-duty scoriated secured cast iron cover

Josam KLEENATRON® Floor Cleanout with Nikaloy Top

J550041Z

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Collection
KLEENATRON®
Fits Pipe Size
4 in
Height
8 in
Material
Cast Iron
Width
6 in