DESCRIPTION

  • For use with siphon jet or blowout closets in piping systems where back-to-back adjustable fitting with vertical flow is desired
  • Single vertical on-stack with 2" no-hub left-hand offset vent, adjustable carrier body, invertible for siphon jet or blowout closets, with ABS extension with integral test cap, pylon feet, anchor foot, plated hardware, and neoprene fixture gasket

Josam Left Hand Single Vertical Adjustable Carrier

J12704

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
No Hub
Fitting Size 1
4 in
Material
Cast Iron
Size
4 in
WaterSense Labeled
No