• Cart

DESCRIPTION

  • Includes 5A strainer
  • WEJLOC invertible non-puncturing flashing collar with weepholes threaded to receive a Josam adjustable strainer

Josam No-Hub Floor Drain with 5 in. Strainer & 1/2 in. Connector

J30005A50Z

Fits Pipe Size:

SPECIFICATIONS

Drain Base Height
3-5/8 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Height
3-5/8 in
Material
Cast Iron
Width
9-1/4 in

Starting at
Call for Pricing
  • QUANTITY