DESCRIPTION

  • For use where hydrostatic shock may occur
  • Meets PDI standard WH-201 and ASSE standard 1010

Josam Absorbotron II® Stainless Steel Shock Absorber

J75002B

  • PRICE

    SIZE

     

SPECIFICATIONS

ASSE Standards
ASSE 1010
Collection
Absorbotron II®
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Size
1 in x 1 in