6 in. Super Fine Nickel Top Round Strainer
Super-Flo® 6 in. Super Fine Nickel Top Round Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SUPER-FLO® satin finish Nikaloy round top strainer
- For use in finished areas with pedestrian traffic such as toilet and shower rooms
Documents
Specifications
- Collection:
- Super-Flo®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin
- Diameter:
- 6 in
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 6 in
- Height:
- 2-1/4 in
- Trim Ring:
- No