Super-Flo® 6 in. Super Fine Nickel Top Square Strainer

Part #J6S  |  Item #82079  |  Manufacturer Part #6S

Call for Pricing EACH

Fits Pipe Size:

3-3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: Super-Flo®

Drain Component Type: Strainer

Fits Pipe Size: 3-3/4 in

Length: 6 in

Material: Stainless Steel

Trim Ring: No

Width: 6 in