1-1/4 x 3/4 in. Leg Staples (Box of 2500)

You last purchased this on
 
Josef Kihlberg

1-1/4 x 3/4 in. Leg Staples (Box of 2500)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josef Kihlberg

1-1/4 x 3/4 in. Leg Staples (Box of 2500)

  • Fast #
  • Part #AJK56118
  • Item #7479059
  • Manufacturer Part #JK561/18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Leg length: 3/4"
  • Crown Size: 1-1/4"
  • JK561-18 Staples
  • Requires Certification

Specifications

Color Finish Name:
Liquor
Length:
1-1/4 in
Package Quantity:
Box of 2500
Width:
3/4 in