DESCRIPTION

  • Quality 4" liquid filled gauges with quick connects

Pollardwater Combination Hydrant Wrench & Spanner

PP66602

Material:

SPECIFICATIONS

ASTM Specifications
ASTM 1020
Coating
Zinc
Handle Length in
15 in
Handle Material
Carbon Steel
Material
Steel
Maximum Capacity
1-3/4 in

Starting at
Call for Pricing
  • QUANTITY