DESCRIPTION

  • Fits 3/4" - 2" meter nuts
  • Pollard water long handle meter wrench
  • Steel handle with rubber grip
  • Tempered steel jaw

Joseph G. Pollard Meter Coupling Wrench

PP741

Size:

SPECIFICATIONS

Handle Material
Steel;Rubber
Maximum Capacity
2 in
Size
2 in
Type
Meter Coupling Wrench

Starting at
Call for Pricing
  • QUANTITY