Josephine ANBR/GOLD 6 60W MED CHAND *JOSEPH

Part #C28226ABZG  |  Item #4448257  |  Manufacturer Part #28226-ABZG

Call for Pricing

Type:

C28226ABZG

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Requires 6 Medium 60-watt bulbs (not included)
  • Comes with 6' of Chain
  • 1 Tier Chandelier
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Josephine

Color Finish: Antique Bronze/Gold Accents

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 29-1/2 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Lighting Style: Traditional

Material: Steel

Number Of Lights: 6

Power Source: Electric

Type: C28226ABZG

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 28 in