Joy® 38 oz. Bottle Liquid Dishwashing Soap

Part #PGC45114EA  |  Item #5057661

$10.91 EACH

Size:

38 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lemon-scented

Documents

Specifications

Collection: Joy®

Green Seal Certified: No

Height: 12 in

Length: 11-69/100 in

Size: 38 oz

Weight: 22.3

Width: 9-63/100 in