10 in. x 50 ft. Polyester R4.2 Insulated Flexible Air Duct

Part #JMHP5010  |  Item #5064887  |  Manufacturer Part #MHP50-10

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM E96A-94

Diameter: 10 in

Duct Shape: Round

Length: 50 ft

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5000

R value: R4.2

UL Listed: UL 181 Class 1