16 in. Flexible Air Duct with Polyester Copper Revival

Part #JMF0716  |  Item #1738308  |  Manufacturer Part #MF-07

Call for Pricing

Diameter:

16 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Collars sealed with UL-181 FX tape
  • Certified R8 insulation

Documents

Specifications

ASTM Specifications: ASTM E96A-94

Diameter: 16 in

Duct Shape: Round

Length: 7 ft

Material: Plastic, Steel

Material Type: Polyester

R value: R8

UL Listed: UL 181 Class 1