DESCRIPTION

  • Certified R6 insulation
  • Fiberglass insulation choices of R4.2, R6, and R8
  • Flexible duct constructed with a spring steel wire helix, encapsulated in a 2-ply polyester, air-tight inner core
  • Limited 10-year warranty
  • Maximum negative pressure is 1" W.G.
  • Maximum positive pressure is 6" W.G.
  • Maximum velocity is 5000 FPM
  • Operating temperature range of 0-200° F
  • Packaged 1 section per carton or poly-bag
  • Unique reinforced, metalized vapor-barrier

JP Lamborn Insulated Flexible Duct

JMHP50R6

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM E-96A-94
Diameter
8 in
Length
50 ft
Material
Plastic
Material Type
Polycarbonate
R value
R6
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS