6 ft. Non-Freeze Water Riser
6 ft. Non-Freeze Water Riser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 ft
- NSF Certified:
- No
- UL Listed:
- No