2-1/4 in. Steel Beam Clamp

You last purchased this on
 
JPW Industries

2-1/4 in. Steel Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
JPW Industries

2-1/4 in. Steel Beam Clamp

  • Fast #
  • Part #W402
  • Item #688365
  • Manufacturer Part #402
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
2-1/4 in
Material:
Steel
Product Type:
Clamp
UL Listed:
No
Work Load Limit:
3500 lb