Steel 36 in. 12 lb. Sledge Hammer

You last purchased this on
 
JPW Industries

Bash® Steel 36 in. 12 lb. Sledge Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 
JPW Industries

Bash® Steel 36 in. 12 lb. Sledge Hammer

  • Fast #
  • Part #WAL21236
  • Item #4739302
  • Manufacturer Part #21236
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Bash®
Hammer Type:
Sledge
Handle Length (in):
36 in
Handle Material:
Steel
Head Material:
Forged Steel
Head Weight:
12 lb
Length:
36 in
Material:
Forged Steel
Weight:
12 lb
Width:
2-1/4 in