Steel 36 in. 8 lb. Sledge Hammer
Bash® Steel 36 in. 8 lb. Sledge Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Bash®
- Hammer Type:
- Sledge
- Handle Length (in):
- 36 in
- Handle Material:
- Steel
- Head Material:
- Forged Steel
- Head Weight:
- 8 lb
- Length:
- 36 in
- Material:
- Forged Steel
- Weight:
- 8 lb
- Width:
- 2-1/8 in