24 in. Square Catch Basin
24 in. Square Catch Basin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 4 in
- Length:
- 24 in
- Product Type:
- Grate
- Width:
- 24 in