21 x 27 in. Polyester Pillow

You last purchased this on
 
JS Fiber

Green Choice 21 x 27 in. Polyester Pillow

This product requires certification to purchase.
You last purchased this on
 
JS Fiber

Green Choice 21 x 27 in. Polyester Pillow

  • Fast #
  • Part #J20I1A
  • Item #7458830
  • Manufacturer Part #20I1A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Green Choice
Length:
27 in
Material:
Plastic, Cotton
Material Type:
Polyester
Product Type:
Pillow
Weight:
20 oz
Width:
21 in