1 in. Rubber Meter Washer 1/16

This product has been replaced by

JSJ Corp Meter Washer
Buy Wholesale 1 in. Meter Washer
Manufacturer Part #R108
You last purchased this on
 
JSJ Corp

1 in. Rubber Meter Washer 1/16

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

JSJ Corp Meter Washer
Buy Wholesale 1 in. Meter Washer
Manufacturer Part #R108
JSJ Corp

1 in. Rubber Meter Washer 1/16

  • Fast #
  • Part #GH4152
  • Item #980987
  • Manufacturer Part #4152
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Thickness:
1/16 in