12 x 17-7/8 in. Stainless Steel and Wood Drying Rack
12 x 17-7/8 in. Stainless Steel and Wood Drying Rack
Frequently Purchased Together
Product Details
Product Details
- Can be used on top of sink to create extra workspace or on countertop
- Ideal to rinse food or to dry dishes
- Innovative and functional design to match with other standard home refinements accessories
- 100% premium hard rock maple or walnut handles for high quality and durability
- 304 series stainless steel (18/10)
- Elegant no. 4 brushed finish that matches the appliances
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Height:
- 1 in
- Length:
- 17-7/8 in
- Material:
- Stainless Steel, Wood
- Material Type:
- 304
- Product Type:
- Drying Rack
- Proposition 65:
- WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Size:
- 12 in x 17-7/8 in
- Width:
- 12 in