• Cart

DESCRIPTION

Julien 17-1/4 in. Sink Grid

J200319

Length:

17-1/4 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
17-1/4 in
Material
Stainless Steel

  • QUANTITY

0 item(s) added to Cart Checkout Now