2 in. Stainless Steel Drain and Basket Strainer

You last purchased this on
 
Julien

2 in. Stainless Steel Drain and Basket Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Julien

2 in. Stainless Steel Drain and Basket Strainer

  • Fast #
  • Part #J100085
  • Item #4477691
  • Manufacturer Part #100085
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Diameter:
2 in
IAPMO Listed -:
No
Material:
Brass