DESCRIPTION

Julien 3-1/2 in. Drain and Basket Strainer

J100056

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Strainer Size
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY