Sink Strainer Assembly in Polished Chrome
Sink Strainer Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel
- Strainer Size:
- 3-1/2 in