Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Julien

Stainless Steel Single Bowl Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Julien

Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #J025825
  • Item #5106659
  • Manufacturer Part #025825
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
8 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
15 ga
IAPMO Listed -:
No
Material Type:
304L
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
16 in x 21 in x 8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17-1/2 in x 22 in