31-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

You last purchased this on
 
Julien

UrbanEdge® 31-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Julien

UrbanEdge® 31-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #J003672
  • Item #4513557
  • Manufacturer Part #003672
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.0, CSA B45.4
Collection:
UrbanEdge®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Length:
31-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30 in x 18 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Width:
19-1/2 in