10 in. Test Plug

You last purchased this on
 
Jumbo Mfg.

10 in. Test Plug

This product requires certification to purchase.
You last purchased this on
 
Jumbo Mfg.

10 in. Test Plug

  • Fast #
  • Part #J1639
  • Item #7298589
  • Manufacturer Part #1639
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Drain, Vent, Waste
CARB OTC LEED Compliant:
No
FM Approved:
No
Fits Pipe Size:
10 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Tool Type:
Test Plug
UL Listed:
No