Jumbo Mfg.

2 x 1-1/2 in. No-Hub x Spigot Short Pattern Return Bend

Part #J7461  |  Manufacturer Part #746-1

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: No Hub

End Connection 2: Spigot

End Connections: No Hub x Spigot

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

Material: Cast Iron