4 - 5 x 4 in. Cast Iron Extra Heavy Closet Flange
4 - 5 x 4 in. Cast Iron Extra Heavy Closet Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 4 in - 5 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Schedule Class:
- Extra Heavy