4 x 2 in. Closet Flange
4 x 2 in. Closet Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Caulk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Flange Type:
- Closet
- GSA Approved:
- No
- IAPMO Listed -:
- No