DESCRIPTION

  • Supplied with U-bolts

Jumbo Mfg. 4 in. Cast Iron IPT Tap On Pipe Saddle Fitting

J840T6

Tap Size:

SPECIFICATIONS

Fits Pipe Size
4 in
Material
Cast Iron
Tap Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY