Juniper Industries
10 in. x 12 in. 26 ga Galvanized No-Crimp Smoke Increaser
Part #JRI12X10 | Item #3181037 | Manufacturer Part #R/I12X10
Call for Pricing
EACH
Duct Size:
10 in x 12 inProduct Details
Specifications
Diameter: 10 in
Duct Size: 10 in x 12 in
Gauge: 26
Material: Galvanized Steel