10 in. x 2 ft. 26 ga Galvanized Steel Round Duct Pipe

Part #JP1026  |  Item #3565118  |  Manufacturer Part #P1026

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 10 in

Duct Shape: Round

Gauge: 26

Length: 2 ft

Material: Galvanized Steel

Product Type: Smoke Pipe