Juniper Industries
10 x 10 x 10 in. Galvanized Steel Duct Wye Branch
Part #JY1026 | Item #4501884 | Manufacturer Part #Y1026
Call for Pricing
EACH
Inside Diameter:
Product Details
Specifications
Duct Shape: Round
Gauge: 26
Inside Diameter: 10 in
Material: Galvanized Steel