14 in. 24 ga Duct Elbow

You last purchased this on
 
Juniper Industries

14 in. 24 ga Duct Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juniper Industries

14 in. 24 ga Duct Elbow

  • Fast #
  • Part #JE1424
  • Item #4501880
  • Manufacturer Part #E1424
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
14 in
Duct Size:
14 in
Gauge (metal):
24 ga
Material:
Steel
Vent Duct Shape:
Round