3 in. x 4 in. 26 ga Galvanized No-Crimp Smoke Increaser

Part #JRI04X03  |  Item #3181055  |  Manufacturer Part #R/I04X03

Call for Pricing EACH

Duct Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Duct Size: 3 in x 4 in

Gauge: 26

Inside Diameter: 3 in

Inside Diameter 2: 4 in

Material: Galvanized Steel