4 in. 30 ga Duct Elbow

Part #JE0430  |  Item #4501862  |  Manufacturer Part #E0430

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Duct Shape: Round

Duct Size: 4 in

Gauge: 30

Material: Galvanized Steel