5 in. 26 ga 90 Degree Duct Elbow

Part #JE0526  |  Item #3181079  |  Manufacturer Part #E0526

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 5 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 5 in

Elbow Degree: 90

Gauge: 26

Material: Galvanized Steel