Juniper Industries
5 in. x 7 in. 26 ga Galvanized No-Crimp Smoke Increaser
Part #JRI07X05 | Item #3181104 | Manufacturer Part #R/I07X05
Call for Pricing
EACH
Duct Size:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Diameter: 7 in
Duct Size: 5 in x 7 in
Gauge: 26
Inside Diameter: 5 in
Inside Diameter 2: 7 in
Material: Galvanized Steel