6 in. 30 ga Duct Elbow

You last purchased this on
 
Juniper Industries

6 in. 30 ga Duct Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juniper Industries

6 in. 30 ga Duct Elbow

  • Fast #
  • Part #JE0630
  • Item #4501860
  • Manufacturer Part #E0630
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
30 ga
Material:
Steel
Vent Duct Shape:
Round