Juniper Industries
6 in. x 2 ft. 26 ga Galvanized Steel Round Duct Pipe
Part #JP0626 | Item #3565119 | Manufacturer Part #P0626
Call for Pricing
EACH
Diameter:
Product Details
Specifications
Diameter: 6 in
Duct Shape: Round
Gauge: 26
Length: 2 ft
Material: Galvanized Steel
Product Type: Smoke Pipe