Juniper Industries
6 in. x 6 in. x 4 in. 26 ga Galvanized Steel Smoke Wye
Part #JYR06X0426 | Item #3181152 | Manufacturer Part #YR06X0426
Call for Pricing
EACH
Inside Diameter 3:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Duct Shape: Round
Gauge: 26
Inside Diameter: 6 in
Inside Diameter 2: 4 in
Material: Galvanized Steel