6 in. x 6 in. x 6 in. 26 ga Galvanized Steel Smoke Wye
6 in. x 6 in. x 6 in. 26 ga Galvanized Steel Smoke Wye
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round