Juniper Industries
8 in. x 10 in. 26 ga Galvanized No-Crimp Smoke Increaser
Part #JRI10X08 | Item #3181042 | Manufacturer Part #R/I10X08
Call for Pricing
EACH
Duct Size:
8 in x 10 inProduct Details
Specifications
Diameter: 10 in
Duct Size: 8 in x 10 in
Gauge: 26
Material: Galvanized Steel